Motion
BA36106 L
Twin Hose Reel for Oxygen & Acetylene Welding (Bare Reel) - 1/4 in x 125 ft Hose, Bevel Crank, (2) 1/4 in NPT (F) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
MI ITEM #02894430
MFR #BA36106 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Oxygen & Acetylene Welding (Bare Reel) - 1/4 in x 125 ft Hose, Bevel Crank, (2) 1/4 in NPT (F) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
MI ITEM #02894430
MFR #BA36106 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BA36106 L HOSE REEL, NO HOSE
  • Reelcraft's exclusive dual swivel design offers and independent body manufactured from aluminum and hard coated for wear resistance
  • Leak prevention - the double sealed, special molded o-rings prevent leakage
  • The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality

Specifications

  • Oxy-Fuel Type
    Acetylene
  • Hose Length
    125 ft
  • Nominal Hose Outer Diameter
    0.530 in
  • Hose Inside Diameter
    1/4 in
  • Reel Inlet
    (2) 1/4 in NPT (F) LH/RH
  • Reel Outlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Description Keyword
    1/4 in x 125 ft Hose
  • Maximum Temperature
    150 °F
  • Rated Pressure
    200 psi
  • Manufacturer Upc Number
    699567002390
  • Harmonization Code
    8479.89.9899
  • Weight
    50 lbs
  • Manufacturer Catalog
  • Overall Height
    20.625 in
  • Overall Length
    17.75 in
  • Overall Width
    16.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text