Motion
CA30106 L
Multi-size Hose Storage Reel - No Swivel - Storage Only, Stores Multiple Sizes Starting at 1/4 in x 1000 ft, 1000 psi, Red
Mi Item #02894435
MFR #CA30106 L
Price$545.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-size Hose Storage Reel - No Swivel - Storage Only, Stores Multiple Sizes Starting at 1/4 in x 1000 ft, 1000 psi, Red
Mi Item #02894435
MFR #CA30106 L

Mfr description
CA30106 L HOSE REEL, NO HOSE
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.38/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/2 in x 100 ft, 1/4 in x 200 ft, 3/4 in x 50 ft, 3/8 in x 140 ft
  • Hose Inside Diameter
    0.5000 in
  • Hose Length
    100 ft
  • Overall Height
    20.2500 in, 514.35 mm
  • Overall Length
    17.7500 in, 450.90 mm
  • Overall Width
    19.7500 in, 501.65 mm
  • Swivel Size Type
    No Swivel
  • Weight
    42 lbs, 19.1 kg
  • Width of Spool
    6 in

Details

  • Application
    Storage
  • Color
    Red
  • Description Keyword
    No Swivel - Storage Only
  • Description Keyword 2
    Stores Multiple Sizes Starting at 1/4 in x 1000 ft
  • Grade
    Premium Duty
  • Hose Included
    Yes
  • Hose Type
    Storage
  • Manufacturer Catalog
  • Material
    Steel
  • Maximum Temperature
    98 °C, 210 °F
  • Rated Pressure
    1000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    No Swivel
  • Standard Hose Capacity Length
    30 m
  • Style
    Hand Crank
  • Type
    Hand Crank
  • UPC_NO
    699567002048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)