Motion
CA30118 L
Multi-Size Hose Storage Reel - No Swivel - Storage Only, Stores Multiple Sizes Starting at 1/4 in x 1000 ft, 1000 psi, Red
MI ITEM #02894439
MFR #CA30118 L
Your Price$477.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Storage Reel - No Swivel - Storage Only, Stores Multiple Sizes Starting at 1/4 in x 1000 ft, 1000 psi, Red
MI ITEM #02894439
MFR #CA30118 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$477.16/each(List $596.46)

Overview

Mfr description
CA30118 L HOSE REEL, NO HOSE
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
  • Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Motor Options - provide easy method to rewind long lengths of hose

Specifications

  • Rated Pressure
    1000 psi
  • Additional Hose Size Capacities
    1 in x 100 ft, 1/2 in x 325 ft, 1/4 in x 625 ft, 3/4 in x 175 ft, 3/8 in x 450 ft
  • Reel Color
    Red
  • Description Keyword
    No Swivel - Storage Only
  • Width of Spool
    18 in
  • Description Keyword 2
    Stores Multiple Sizes Starting at 1/4 in x 1000 ft
  • UPC_NO
    699567002062
  • Weight
    0.01 lbs
  • Manufacturer Catalog
  • Swivel Size Type
    No Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought