Motion
CA32106 M
Multi-size Hose Reel - 1/2 NPT Swivel, 1/2 in x 100 ft Standard Hose Capacity, 3000 psi, Red
Mi Item #02894443
MFR #CA32106 M
Price$471.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-size Hose Reel - 1/2 NPT Swivel, 1/2 in x 100 ft Standard Hose Capacity, 3000 psi, Red
Mi Item #02894443
MFR #CA32106 M

Mfr description
CA32106 M HOSE REEL, NO HOSE
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.14/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/2 in x 100 ft, 1/4 in x 200 ft, 3/4 in x 50 ft, 3/8 in x 140 ft
  • Fitting Size
    1/2 NPT
  • Hose Inside Diameter
    0.5000 in
  • Hose Length
    100 ft
  • Inlet Size
    1/2 NPT
  • Outlet Size
    1/2 NPTF
  • Overall Height
    20.25 in
  • Overall Length
    19 in
  • Overall Width
    17.75 in
  • Swivel Size Type
    1/2 NPT
  • Weight
    94.00 lbs
  • Width of Spool
    6 in

Details

  • Application
    Air
  • Color
    Red
  • Description Keyword
    1/2 NPT Swivel
  • Description Keyword 2
    1/2 in x 100 ft Standard Hose Capacity
  • Grade
    Premium Duty
  • Harmonization Code
    8479.89.9899
  • Hose Included
    Yes
  • Hose Type
    Air
  • Includes
    Full flow swivel, T-handle tensioning device
  • Latch Type
    Adjustable Drag Brake
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000365
  • Material
    Aluminum, Steel
  • Maximum Temperature
    250 °F
  • Maximum Working Pressure
    3000 psi;206.8 bar
  • Pressure Application
    High Pressure, Medium
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    12.70 mm NPT (F)
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet
    1/2 NPTF
  • Reel Outlet (Female)
    1/2 NPT
  • Standard Hose Capacity Id
    1/2 in
  • Standard Hose Capacity Length
    100 ft
  • Style
    Hand Crank
  • Type
    Hand Crank
  • UPC_NO
    699567000365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)