Motion
CA32122 L
Multi-Size Hose Reel - Hand Crank Drive, 1/2 NPT Swivel, 1/2 in x 400 ft Standard Hose Capacity, 1000 psi, Red
Mi Item #02894447
MFR #CA32122 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Reel - Hand Crank Drive, 1/2 NPT Swivel, 1/2 in x 400 ft Standard Hose Capacity, 1000 psi, Red
Mi Item #02894447
MFR #CA32122 L

Mfr description
CA32122 L HOSE REEL, NO HOSE
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/4 in x 780 ft, 3/8 in x 550 ft, 1/2 in x 400 ft, 3/4 in x 225 ft, 1 in x 125 ft
  • Overall Height
    20.25 in
  • Overall Length
    35 in
  • Overall Width
    17.75 in
  • Swivel Size Type
    1/2 NPT
  • Weight
    65 lbs
  • Width of Spool
    22 in

Details

  • Description Keyword
    1/2 NPT Swivel
  • Description Keyword 2
    1/2 in x 400 ft Standard Hose Capacity
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567002130
  • Maximum Temperature
    250 °F
  • Rated Pressure
    1000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet (Female)
    1/2 NPT
  • Standard Hose Capacity Id
    1/2 in
  • Standard Hose Capacity Length
    400 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)