Motion
CEA30012
Arc Welding Cable Reel - for up to 2/0 AWG x 300 ft, Hand Crank Drive, 400 A
MI ITEM #02894463
MFR #CEA30012
List Price$5,050.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Welding Cable Reel - for up to 2/0 AWG x 300 ft, Hand Crank Drive, 400 A
MI ITEM #02894463
MFR #CEA30012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,050.99/each for your price

Overview

Mfr description
CEA30012 CABLE REEL, ARC WELD NO CABLE
  • Reelcraft’s Series CEA welding cable reels are designed to increase safety in the work area with a resulting increase in efficiency and productivity; they have a continuous current path through a live 400 AMP, 90 V DC (maximum) rated enclosed slip ring
  • Quality finish and corrosion resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • All-bolted heavy gauge steel construction provides long life and ease of use and maintenance
  • Manual drum lock prevents spool from turning when not in use preventing unwanted pay out of cable
  • Stores cable when not in use, eliminating tangled, kinked welding cables

Specifications

  • Type
    Electric Welding
  • Cable Length
    300 ft, 400 ft, 500 ft
  • Cable Awg
    1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG
  • Cable AWG & Length
    1 AWG x 500 ft, 1/0 AWG x 400 ft, 2 AWG x 500 ft, 2/0 AWG x 300 ft
  • Amperage
    400 A
  • Description Keyword
    for up to 2/0 AWG x 300 ft
  • Manufacturer Upc Number
    699567002499
  • UPC_NO
    699567002499
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text