Motion
D83000 OLP
Dual Pedestal Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 75 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #02894464
MFR #D83000 OLP
Price$1,160.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Pedestal Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 75 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #02894464
MFR #D83000 OLP

Mfr description
D83000 OLP HOSE REEL, NO HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,160.63/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Overall Height
    25.375 in
  • Overall Length
    24 in
  • Overall Width
    14.25 in
  • Weight
    89.00 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 3/4 in x 75 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001683
  • Maximum Temperature
    150 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    500 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    75 ft
  • UPC_NO
    699567001683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)