Motion
D84050 OLP
Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 1 in x 50 ft Hose, 250 psi, Red, 1 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02894469
MFR #D84050 OLP
Price$1,465.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 1 in x 50 ft Hose, 250 psi, Red, 1 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02894469
MFR #D84050 OLP

Mfr description
D84050 OLP HOSE REEL AIR/WATER W/ HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All -steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,465.94/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    1.375 in
  • Overall Height
    25.375 in
  • Overall Length
    24.000 in
  • Overall Width
    14.250 in
  • Weight
    77.00 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    1 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001676
  • Maximum Temperature
    150 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567001676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)