Overview
Mfr description
D9200 OMPBW HOSE REEL, OIL NO HOSE
- The Series 9000 mobile base reels offer the greatest amount of stability for high volume air, water, fuel, and petroleum
- Ideal for portable service trucks, permanent service or plant work areas
- A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications
- Substantial Base Frame - The full width frame has the greatest amount of mounting area and overall strength of reels within its class
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
- Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
Specifications
- Pressure ApplicationMedium Pressure Oil
- Hose Inside Diameter1/2 in
- Hose Length75 ft
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
- Rated Pressure3000 psi
- ApplicationOil
- Maximum Temperature210 °F
- Reel ColorRed
- Weight12.69 lbs
- Overall Length26.25 in
- Overall Width14.688 in
- Overall Height26.25 in
- Mount TypeTruck Mount
- Description KeywordDesigned for use with 1/2 in x 75 ft Hose
- Manufacturer Upc Number699567001911
- Harmonization Code8479.89.9899
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data