Motion
D9400 OLBBW
Non-Corrosive Fluid Path Hose Reel - 50 psi, Red, 1 NPT - Female Inlet, 1 NPT - Female Outlet
Mi Item #02894496
MFR #D9400 OLBBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Corrosive Fluid Path Hose Reel - 50 psi, Red, 1 NPT - Female Inlet, 1 NPT - Female Outlet
Mi Item #02894496
MFR #D9400 OLBBW

Mfr description
D9400OLBBW HOSE REEL AIR/WATER NO HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    1-3/8 in
  • Overall Height
    26-3/8 in
  • Overall Length
    26-1/4 in
  • Overall Width
    12 in
  • Weight
    28.00 lbs

Details

  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Rated Pressure
    50 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)