Motion
D9400 OLSBW
Hose Reel for Low Pressure Air/Water - Designed for use with 1 in x 50 ft Hose, 500 psi, Stainless Steel, 1 NPT - Female Inlet, 1 NPT - Female Outlet
MI ITEM #02894498
MFR #D9400 OLSBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Designed for use with 1 in x 50 ft Hose, 500 psi, Stainless Steel, 1 NPT - Female Inlet, 1 NPT - Female Outlet
MI ITEM #02894498
MFR #D9400 OLSBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D9400OLSBW HOSE REEL AIR/WATER NO HOSE
  • Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling
  • Also suitable for coastal, offshore and on-board ship in marine applications where the harsh salt water spray environment requiring stainless steel reels
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Maximum Temperature
    210 °F
  • Reel Color
    Stainless Steel
  • Weight
    42.00 lbs
  • Overall Length
    26.25 in
  • Overall Width
    16.75 in
  • Overall Height
    26.375 in
  • Mount Type
    Truck Mount
  • Description Keyword
    Designed for use with 1 in x 50 ft Hose
  • Manufacturer Upc Number
    699567002598
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text