Motion
E9175 OHPBW
Heavy Duty Vehicle-Mount Hose Reel for High Pressure Grease - Includes 3/8 in x 75 ft Hose, 4000 psi, Red, 1/2 NPT - Female Inlet, Vehicle Mount
Mi Item #02894507
MFR #E9175 OHPBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Vehicle-Mount Hose Reel for High Pressure Grease - Includes 3/8 in x 75 ft Hose, 4000 psi, Red, 1/2 NPT - Female Inlet, Vehicle Mount
Mi Item #02894507
MFR #E9175 OHPBW

Mfr description
E9175 OHPBW HOSE REEL, GREASE W/ HOSE
  • The Series 9000 mobile base reels offer the greatest amount of stability for high volume air, water, fuel, and petroleum
  • Ideal for portable service trucks, permanent service or plant work areas
  • A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    75 ft
  • Nominal Hose Outer Diameter
    0.730 in
  • Overall Height
    26.250 in
  • Overall Length
    26.250 in
  • Overall Width
    14.688 in
  • Weight
    62.00 lbs

Details

  • Application
    Grease
  • Description Keyword
    3/8 in x 75 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Guide Position
    Right Hand Bottom
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R2T two wire braid
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001997
  • Maximum Temperature
    210 °F
  • Mount Type
    Vehicle Mount
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    4000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)