Motion
E9375 OLPBW
Ultimate Duty Vehicle Mount Hose Reel - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet, Vehicle Mount
Mi Item #02894517
MFR #E9375 OLPBW
Price$1,897.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultimate Duty Vehicle Mount Hose Reel - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet, Vehicle Mount
Mi Item #02894517
MFR #E9375 OLPBW

Mfr description
E9375 OLPBW HOSE REEL AIR/WATER W HOSE
  • The Series 9000 mobile base reels offer the greatest amount of stability for high volume air, water, fuel, and petroleum
  • Ideal for portable service trucks, permanent service or plant work areas
  • A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,897.73/each

Specifications

Dimensions

  • Fitting Size
    3/4 NPT
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Inlet Size
    3/4 NPT
  • Nominal Hose Outer Diameter
    1.075 in
  • Outlet Size
    3/4 NPTF
  • Overall Height
    26.250 in
  • Overall Length
    26.250 in
  • Overall Width
    17.875 in
  • Weight
    50.00 lbs

Details

  • Application
    Air, Water
  • Color
    Red
  • Description Keyword
    3/4 in x 75 ft Hose
  • Description Keyword 2
    Spring Retractable
  • Grade
    Ultimate Duty
  • Harmonization Code
    8479.89.9899
  • Hose Guide Position
    Right Hand Bottom
  • Hose Included
    Yes
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    PVC
  • Includes
    Hose
  • Latch Type
    Ratchet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000853
  • Material
    Steel
  • Maximum Temperature
    150 °F
  • Maximum Working Pressure
    250 psi;17 bar
  • Mount Type
    Vehicle Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Inlet (Female)
    3/4 NPT
  • Reel Outlet
    3/4 NPT
  • Reel Outlet (Female)
    3/4 NPTF
  • Standard Hose Capacity Id
    0.7500 in
  • Standard Hose Capacity Length
    75 ft
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567000853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)