Motion
FD83075 OLP
Hose Reel for Low Pressure Fuel/LP Gas - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #02894564
MFR #FD83075 OLP
Price$1,966.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Fuel/LP Gas - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #02894564
MFR #FD83075 OLP

Mfr description
FD83075 OLP HOSE REEL, FUEL WITH HOSE
  • The Reelcraft fuel delivery reels are equipped with low temp Buna seals and incorporate metal forms to insure the greatest possible strength and are ideal for mobile and fixed mount applications
  • These rugged reels are corrosion resistant and suitable for a wide range of fuels including E85, diesel, and gasoline, to name a few
  • Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,966.87/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Nominal Hose Outer Diameter
    1.075 in
  • Overall Height
    25.375 in
  • Overall Length
    24.000 in
  • Overall Width
    14.250 in
  • Weight
    47.00 lbs

Details

  • Application
    Fuel
  • Description Keyword
    3/4 in x 75 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    UL330 & ULC fuel grade
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003335
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Fuel
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    75 ft
  • UPC_NO
    699567003335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)