Motion
FD84000 OLP
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 1 in x 50 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Male Outlet
MI ITEM #02894565
MFR #FD84000 OLP
Price$1,219.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 1 in x 50 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Male Outlet
MI ITEM #02894565
MFR #FD84000 OLP

Mfr description
FD84000 OLP HOSE REEL, FUEL NO HOSE
  • Reelcraft’s spring retractable fuel delivery reels, equipped with fuel compatible seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent-mount applications
  • These rugged reels are corrosion resistant and suitable for a wide range of fuels including E85, diesel, and gasoline–ideal for portable service trucks, permanent service or plant work areas
  • Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,219.12/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Overall Height
    25.375 in
  • Overall Length
    24 in
  • Overall Width
    14.25 in
  • Weight
    42.00 lbs

Details

  • Application
    Fuel / LP Gas
  • Description Keyword
    Designed for use with 1 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003366
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Fuel
  • Rated Pressure
    500 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Male
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567003366

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)