Motion
FD9350 OLPBW
Hose Reel for Low Pressure Fuel/LP Gas - Includes 3/4 in x 50 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #02894568
MFR #FD9350 OLPBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Fuel/LP Gas - Includes 3/4 in x 50 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #02894568
MFR #FD9350 OLPBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD9350 OLPBW HOSE REEL, FUEL WITH HOSE
  • The Reelcraft fuel delivery reels are equipped with low temp Buna seals and incorporate metal forms to insure the greatest possible strength and are ideal for mobile and fixed mount applications
  • These rugged reels are corrosion resistant and suitable for a wide range of fuels including E85, diesel, and gasoline, to name a few
  • Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Fuel
  • Hose Inside Diameter
    3/4 in
  • Nominal Hose Outer Diameter
    1.075 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    3/4 NPT - Male
  • Description Keyword
    3/4 in x 50 ft Hose
  • Hose Type
    UL330 & ULC fuel grade
  • Application
    Fuel
  • Maximum Temperature
    150 °F
  • Overall Length
    26.250 in
  • Overall Width
    15.750 in
  • Overall Height
    26.250 in
  • Hose Guide Position
    Right Hand Bottom
  • Manufacturer Upc Number
    699567003373
  • Harmonization Code
    8479.89.9899
  • Weight
    2.30 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text