Motion
FE9300 OLPBW
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 3/4 in x 50 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Male Outlet
MI ITEM #02894571
MFR #FE9300 OLPBW
List Price$1,726.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 3/4 in x 50 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Male Outlet
MI ITEM #02894571
MFR #FE9300 OLPBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,726.24/each for your price

Overview

Mfr description
FE9300 OLPBW HOSE REEL, FUEL NO HOSE
  • Reelcraft’s spring retractable fuel delivery reels, equipped with fuel compatible seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent-mount applications
  • These rugged reels are corrosion resistant and suitable for a wide range of fuels including E85, diesel, and gasoline–ideal for portable service trucks, permanent service or plant work areas
  • Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Robust Roller Guides - High impact UHMW composite roller guides have outstanding wear and corrosion resistance
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Fuel
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Male
  • Rated Pressure
    500 psi
  • Application
    Fuel / LP Gas
  • Maximum Temperature
    150 °F
  • Reel Color
    Red
  • Weight
    0.25 lbs
  • Description Keyword
    Designed for use with 3/4 in x 50 ft Hose
  • Manufacturer Upc Number
    699567003434
  • UPC_NO
    699567003434
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text