Motion
FE9400 OLPBW
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 1 in x 50 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Male Outlet
MI ITEM #02894573
MFR #FE9400 OLPBW
List Price$1,784.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 1 in x 50 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Male Outlet
MI ITEM #02894573
MFR #FE9400 OLPBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,784.82/each for your price

Overview

Mfr description
FE9400 OLPBW HOSE REEL, FUEL NO HOSE
  • Reelcraft’s spring retractable fuel delivery reels, equipped with fuel compatible seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent-mount applications
  • These rugged reels are corrosion resistant and suitable for a wide range of fuels including E85, diesel, and gasoline–ideal for portable service trucks, permanent service or plant work areas
  • Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Robust Roller Guides - High impact UHMW composite roller guides have outstanding wear and corrosion resistance
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Fuel
  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Male
  • Rated Pressure
    500 psi
  • Application
    Fuel / LP Gas
  • Maximum Temperature
    150 °F
  • Reel Color
    Red
  • Weight
    16.50 lbs
  • Mount Type
    Truck Mount
  • Description Keyword
    Designed for use with 1 in x 50 ft Hose
  • Manufacturer Upc Number
    699567003441
  • UPC_NO
    699567003441
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Standard Hose Capacity Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text