Motion
FF9600 OLPBW
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 1-1/2 in x 50 ft Hose, 600 psi, Red, 1-1/2 NPT - Female Inlet, 1-1/2 NPT - Male Outlet
Mi Item #02894576
MFR #FF9600 OLPBW
Price$1,885.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 1-1/2 in x 50 ft Hose, 600 psi, Red, 1-1/2 NPT - Female Inlet, 1-1/2 NPT - Male Outlet
Mi Item #02894576
MFR #FF9600 OLPBW

Mfr description
FF9600 OLPBW HOSE REEL, FUEL NO HOSE
  • Reelcraft’s spring retractable fuel delivery reels, equipped with fuel compatible seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent-mount applications
  • These rugged reels are corrosion resistant and suitable for a wide range of fuels including E85, diesel, and gasoline–ideal for portable service trucks, permanent service or plant work areas
  • Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,885.79/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 NPT
  • Hose Inside Diameter
    1-1/2 in
  • Hose Length
    50 ft
  • Inlet Size
    1-1/2 NPT
  • Nominal Hose Outer Diameter
    2.0000 in
  • Outlet Size
    1-1/2 NPTF
  • Overall Height
    26.25 in
  • Overall Length
    26.25 in
  • Overall Width
    21.625 in
  • Swivel Size Type
    NPT (F)
  • Weight
    14.00 lbs

Details

  • Application
    Fuel / LP Gas
  • Color
    Red
  • Description Keyword
    Designed for use with 1-1/2 in x 50 ft Hose
  • Description Keyword 2
    Spring Retractable
  • Grade
    Ultimate Duty
  • Harmonization Code
    8479.89.9899
  • Hose Included
    Yes
  • Hose Type
    Fuel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001560
  • Material
    Aluminum
  • Maximum Temperature
    150 °F
  • Maximum Working Pressure
    600 psi;41 bar
  • Mount Type
    Truck Mount
  • Pressure Application
    Low Pressure Fuel
  • Rated Pressure
    600 psi
  • Reel Color
    Red
  • Reel Inlet
    1-1/2 NPT - Female
  • Reel Inlet (Female)
    1-1/2 NPT
  • Reel Outlet
    1-1/2 NPT - Male
  • Reel Outlet (Female)
    1-1/2 NPTF
  • Standard Hose Capacity Length
    15.24 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567001560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)