Motion
G 3050 N
Static Grounding Reel - 1/8 Cable Dia, 50 Cable Length, 150 °F Max Temp
Mi Item #02894578
MFR #G 3050 N
Price$753.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Static Grounding Reel - 1/8 Cable Dia, 50 Cable Length, 150 °F Max Temp
Mi Item #02894578
MFR #G 3050 N

Mfr description
G 3050 N 50FT, GROUNDING WITH CABLE
  • Static discharge reels are used to ground equipment operating in hazardous atmospheres
  • When properly clamped to ground, the static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion
  • Clamp rating: 100 amp
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$753.25/each

Specifications

Dimensions

  • Cable Diameter
    1/8
  • Cable Length
    50
  • Weight
    0.90 lbs

Details

  • Additional Details
    Nylon covered cable
  • Application
    Static Discharge
  • Clamp Rating
    100 AMP
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • UPC_NO
    699567002826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)