Motion
GA3100 N
100FT, GROUNDING WITH NYLON COATED CABLE WITH NYLON COATED CABLE
Mi Item #02894582
MFR #GA3100 N
Price$1,117.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100FT, GROUNDING WITH NYLON COATED CABLE WITH NYLON COATED CABLE
Mi Item #02894582
MFR #GA3100 N

Mfr description
GA3100 N 100FT, GROUNDING WITH CABLE
  • Static discharge reels are used to ground equipment operating in hazardous atmospheres
  • When properly clamped to ground, the static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion
  • Clamp rating: 100 amp
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,117.97/each

Specifications

Dimensions

  • Cable Diameter
    1/8
  • Cable Length
    50
  • Weight
    0.01 lbs

Details

  • Additional Details
    Hi-vis orange nylon covered cable
  • Application
    Static Discharge
  • Clamp Rating
    100 AMP
  • Manufacturer Catalog
  • Maximum Temperature
    125 °F
  • UPC_NO
    699567002833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)