Motion
H16000 H
Medium Duty Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 250 ft Hose, 5000 psi, Red, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #02894584
MFR #H16000 H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 250 ft Hose, 5000 psi, Red, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #02894584
MFR #H16000 H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H16000 H HOSE REEL, GREASE NO HOSE
  • The Series H is an economical reel designed for medium duty applications requiring long lengths of hose
  • It is equally suited for plant and field use such as turf care, pest control, steam cleaning and more
  • Shipped completely assembled, ready to install
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Easy to add tension - The T-handle tensioning device allows proper tension to be applied to the spool to eliminate the free spooling of the reel
  • Convenient adjustment of hand crank handle - the handle can easily be rotated out of the way by loosening the set screw

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    250 ft
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Rated Pressure
    5000 psi
  • Application
    Grease
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    35 lbs
  • Overall Length
    20 in
  • Overall Width
    18.25 in
  • Overall Height
    19 in
  • Description Keyword
    Designed for use with 3/8 in x 250 ft Hose
  • Manufacturer Upc Number
    699567003786
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text