Specifications
Dimensions
- Hose Inside Diameter1/2 in
- Hose Length200 ft
- Overall Height19 in
- Overall Length20 in
- Overall Width18.25 in
- Sheave Width20 in
- Weight9.55 lbs
Details
- ApplicationAir/Water
- Description KeywordDesigned for use with 1/2 in x 200 ft Hose
- Harmonization Code8479.89.9899
- Manufacturer Catalog
- Manufacturer Upc Number699567003663
- Maximum Temperature150 °F
- Pressure ApplicationLow Pressure Air/Water
- Rated Pressure1000 psi
- Reel ColorRed
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)