Motion
H18005
Medium Duty Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 175 ft Hose, 1000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #02894588
MFR #H18005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 175 ft Hose, 1000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #02894588
MFR #H18005

Mfr description
H18005 HOSE REEL, AIR/WATER NO HOSE
  • The Series H is an economical reel designed for medium duty applications requiring long lengths of hose
  • It is equally suited for plant and field use such as turf care, pest control, steam cleaning and more
  • Shipped completely assembled, ready to install
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    175 ft
  • Weight
    10.08 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 1/2 in x 175 ft Hose
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003656
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    1000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)