Motion
H29000 M
Medium Duty Hose Reel for Medium Pressure Oil - Designed for use with 3/4 in x 125 ft Hose, 3000 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
Mi Item #02894600
MFR #H29000 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Hose Reel for Medium Pressure Oil - Designed for use with 3/4 in x 125 ft Hose, 3000 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
Mi Item #02894600
MFR #H29000 M

Mfr description
H29000 M HOSE REEL, OIL NO HOSE
  • The Series H is an economical reel designed for medium duty applications requiring long lengths of hose
  • It is equally suited for plant and field use such as turf care, pest control, steam cleaning and more
  • Shipped completely assembled, ready to install
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    125 ft
  • Overall Height
    19 in
  • Overall Length
    20 in
  • Overall Width
    24.25 in
  • Weight
    0.01 lbs

Details

  • Application
    Oil
  • Description Keyword
    Designed for use with 3/4 in x 125 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003779
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)