Overview
Mfr description
H29005 HOSE REEL, AIR/WATER NO HOSE
- The Series H is an economical reel designed for medium duty applications requiring long lengths of hose
- It is equally suited for plant and field use such as turf care, pest control, steam cleaning and more
- Shipped completely assembled, ready to install
- Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- Easy to add tension - The T-handle tensioning device allows proper tension to be applied to the spool to eliminate the free spooling of the reel
- Convenient adjustment of hand crank handle - the handle can easily be rotated out of the way by loosening the set screw
Specifications
- Pressure ApplicationLow Pressure Air/Water
- Hose Inside Diameter3/4 in
- Hose Length100 ft
- Reel Inlet3/4 NPT - Female
- Reel Outlet3/4 NPT - Female
- Rated Pressure1000 psi
- ApplicationAir/Water
- Maximum Temperature150 °F
- Reel ColorRed
- Weight67.00 lbs
- Overall Length14 in
- Overall Width24.25 in
- Overall Height20.125 in
- Description KeywordDesigned for use with 3/4 in x 100 ft Hose
- Manufacturer Upc Number699567003694
- Harmonization Code8479.89.9899
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data