Motion
HR1059
Hose Roller Guide, For 1/4 to 3/8 ID Hose
Mi Item #02894604
MFR #HR1059
Price$78.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Roller Guide, For 1/4 to 3/8 ID Hose
Mi Item #02894604
MFR #HR1059

Mfr description
HR1059 HOSE GUIDE AND ROLLER ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.64/each

Specifications

Dimensions

  • Depth
    29/32 in
  • Length
    3-1/8 in
  • Width
    3-1/8 in

Details

  • Base Material
    Zinc
  • Type
    Round
  • UPC_NO
    699567003946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)