Motion
HS18000 M
Stainless Steel Multi-size Hose Reel - 1/2 NPT Stainless Swivel, 1/2 in x 200 ft Standard Hose Capacity, 3000 psi, Red
Mi Item #02894606
MFR #HS18000 M
Price$2,672.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Multi-size Hose Reel - 1/2 NPT Stainless Swivel, 1/2 in x 200 ft Standard Hose Capacity, 3000 psi, Red
Mi Item #02894606
MFR #HS18000 M

Mfr description
HS18000 M HOSE REEL, OIL NO HOSE
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,672.31/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/2 in x 200 ft, 1/4 in x 425 ft, 3/8 in x 300 ft ft
  • Fitting Size
    1/2 NPT
  • Hose Inside Diameter
    0.5000 in
  • Hose Length
    200 ft
  • Inlet Size
    1/2 NPT
  • Nominal Hose Outer Diameter
    0.8500 in
  • Outlet Size
    1/2 NPTF
  • Overall Height
    19 in
  • Overall Length
    20 in
  • Overall Width
    18.25 in
  • Swivel Size Type
    1/2 NPT
  • Weight
    35.00 lbs
  • Width of Spool
    12.5000 in;317.50 mm

Details

  • Application
    Oil
  • Color
    Stainless Steel
  • Description Keyword
    1/2 NPT Stainless Swivel
  • Description Keyword 2
    1/2 in x 200 ft Standard Hose Capacity
  • Grade
    Medium Duty
  • Harmonization Code
    8479.89.9899
  • Hose Included
    Yes
  • Hose Outlet
    1/2 NPTF
  • Hose Type
    Oil
  • Includes
    Viton O-rings
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003564
  • Material
    Stainless Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    3000 psi;206.8 bar
  • Pressure Application
    Medium Pressure
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    12.70 mm NPT (F)
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet
    1/2 NPTF
  • Reel Outlet (Female)
    1/2 NPT
  • Standard Hose Capacity Id
    1/2 in
  • Standard Hose Capacity Length
    200 ft
  • Style
    Hand Crank
  • Type
    Hand Crank
  • UPC_NO
    699567003564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)