Motion
HS29000 M
Stainless Steel Multi-Size Hose Reel - Hand Crank Drive, 3/4 NPT Stainless Swivel, 3/4 in x 125 ft Standard Hose Capacity, 3000 psi, Red
Mi Item #02894609
MFR #HS29000 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Multi-Size Hose Reel - Hand Crank Drive, 3/4 NPT Stainless Swivel, 3/4 in x 125 ft Standard Hose Capacity, 3000 psi, Red
Mi Item #02894609
MFR #HS29000 M

Mfr description
HS29000 M HOSE REEL, OIL NO HOSE
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/4 in x 625 ft, 3/8 in x 450 ft ft, 1/2 in x 300 ft
  • Overall Height
    19 in
  • Overall Length
    20 in
  • Overall Width
    24.25 in
  • Swivel Size Type
    3/4 NPT
  • Weight
    31.00 lbs

Details

  • Description Keyword
    3/4 NPT Stainless Swivel
  • Description Keyword 2
    3/4 in x 125 ft Standard Hose Capacity
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003595
  • Maximum Temperature
    210 °F
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    3/4 NPT
  • Reel Outlet (Female)
    3/4 NPT
  • Standard Hose Capacity Id
    3/4 in
  • Standard Hose Capacity Length
    125 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)