Motion
L 4100
Spring Retractable Power Cord Reel - Bare Reel (No Cord), 40 ft, 13 A, 16 AWG
MI ITEM #02894619
MFR #L 4100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Power Cord Reel - Bare Reel (No Cord), 40 ft, 13 A, 16 AWG
MI ITEM #02894619
MFR #L 4100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L 4100 CORD REEL, WITHOUT CORD
  • Guide arm adjusts to two positions.
  • The heavy duty Series 5000 cord reels are all-steel construction and compact for a wide range of applications with critical space requirements.
  • A robust collector ring assures maximum conductivity current flow
  • Reinforced Steel - The robotically steel base offers maximum strength and consistent quality.
  • Heavy Duty Collector Ring - A robust collector ring assures maximum conductivity current flow
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding.
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life.
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion.

Specifications

  • Cord Ending
    Bare Reel (No Cord)
  • Cord Length
    40 ft
  • Wire Gauge
    16 AWG
  • Number of Conductors
    3
  • Voltage
    125 V
  • Description Keyword
    Bare Reel (No Cord)
  • Current
    13 A
  • Drive Mechanism
    Spring Retractable
  • Manufacturer Upc Number
    699567002215
  • Harmonization Code
    8479.89.9899
  • Weight
    60.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought