Motion
LP83000 OLP
Heavy Duty Hose Reel for Low Pressure Liquid Propane - Designed for use with 3/4 in x 50 ft Hose, 350 psi, Red, 1 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #02894635
MFR #LP83000 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Low Pressure Liquid Propane - Designed for use with 3/4 in x 50 ft Hose, 350 psi, Red, 1 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #02894635
MFR #LP83000 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LP83000 OLP HOSE REEL, LP GAS NO HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All carbon steel construction and a baked on powder coat finish combine to produce a rugged, corrosion resistant finish
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly
  • Full Circle (brand) Swivel design - The Full Circle Swivel is UL approved for LP Gas applications
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Liquid Propane
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Rated Pressure
    350 psi
  • Application
    Liquid Propane
  • Reel Color
    Red
  • Weight
    54.00 lbs
  • Overall Length
    24 in
  • Overall Width
    15 in
  • Overall Height
    25.375 in
  • Description Keyword
    Designed for use with 3/4 in x 50 ft Hose
  • Manufacturer Upc Number
    699567006428
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text