Motion
LP83000 OLS
Hose Reel for Low Pressure Liquid Propane - Designed for use with 3/4 in x 50 ft Hose, 350 psi, Stainless Steel, 1 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #02894636
MFR #LP83000 OLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Liquid Propane - Designed for use with 3/4 in x 50 ft Hose, 350 psi, Stainless Steel, 1 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #02894636
MFR #LP83000 OLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LP83000 OLS HOSE REEL, LP GAS NO HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All stainless steel construction and a baked on powder coat finish combine to produce a rugged, corrosion resistant finish
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly
  • Full Circle (brand) Swivel design - The Full Circle Swivel is UL approved for LP Gas applications
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Liquid Propane
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Rated Pressure
    350 psi
  • Application
    Liquid Propane
  • Reel Color
    Stainless Steel
  • Weight
    64.00 lbs
  • Overall Length
    24 in
  • Overall Width
    15 in
  • Overall Height
    25.375 in
  • Description Keyword
    Designed for use with 3/4 in x 50 ft Hose
  • Manufacturer Upc Number
    699567006435
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought