Motion
PW81000 OHP
Pressure Wash Hose Reel for High Pressure Water - Designed for use with 3/8 in x 100 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #02894663
MFR #PW81000 OHP
Price$1,513.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Wash Hose Reel for High Pressure Water - Designed for use with 3/8 in x 100 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #02894663
MFR #PW81000 OHP

Mfr description
PW81000 OHP HOSE REEL, WATER NO HOSE
  • Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 psi
  • The reels can handle from 50 to 400 feet of hose and are complete with a high pressure water swivel for maximum product delivery
  • High pressure water swivel - is designed to handle a broad range of pressures, temperatures, and chemicals; perfect for agriculture / marine, equipment cleaning and pressure washing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,513.26/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Overall Height
    25.375 in
  • Overall Length
    24 in
  • Overall Width
    10.5 in
  • Sheave Diameter
    25-3/8 in
  • Sheave Width
    24 in
  • Weight
    68.00 lbs

Details

  • Application
    Pressure Wash
  • Description Keyword
    Designed for use with 3/8 in x 100 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567002741
  • Maximum Temperature
    400 °F
  • Pressure Application
    High Pressure Water
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    100 ft
  • UPC_NO
    699567002741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)