Motion
RT602-OHP
Lightweight Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 25 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #02894674
MFR #RT602-OHP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lightweight Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 25 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #02894674
MFR #RT602-OHP

Mfr description
RT602-OHP HOSE REEL, GREASE NO HOSE
  • The RT Series is an economical choice for a medium duty, lighter weight, spring-driven hose reel for applications that are less demanding, yet require a product that can withstand industrial and commercial use
  • The industrial grade drive spring is protected from the environment in a polypropylene spool for longer service lifeGuide arm adjusts to seven positions
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    25 ft
  • Overall Height
    17.625 in
  • Overall Length
    16.5 in
  • Overall Width
    6.250 in
  • Weight
    35.00 lbs

Details

  • Application
    Grease
  • Description Keyword
    Designed for use with 3/8 in x 25 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000709
  • Maximum Temperature
    150 °F
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)