Overview
Mfr description
RT803-OMP HOSE REEL, OIL WITHOUT HOSE
- The RT Series is an economical choice for a medium duty, lighter weight, spring-driven hose reel for applications that are less demanding, yet require a product that can withstand industrial and commercial use
- The industrial grade drive spring is protected from the environment in a polypropylene spool for longer service lifeGuide arm adjusts to seven positions
- Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
- Long Life Drive Spring - Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable
- High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
- Quality Finish and Corrosions Resistant - Individually powder coated components along with the composite spool offers the maximum protection from premature corrosion
Specifications
- Pressure ApplicationMedium Pressure Oil
- Hose Inside Diameter1/2 in
- Hose Length35 ft
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
- Rated Pressure1000 psi
- ApplicationOil
- Maximum Temperature150 °F
- Reel ColorRed
- Weight22.00 lbs
- Overall Length16.5 in
- Overall Width6.250 in
- Overall Height17.625 in
- Description KeywordDesigned for use with 1/2 in x 35 ft Hose
- Manufacturer Upc Number699567000679
- Harmonization Code8479.89.9899
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data