Motion
RT835-OLP
Lightweight Reel for Low Pressure Air/Water - Includes 1/2 in x 35 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894695
MFR #RT835-OLP
Price$763.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lightweight Reel for Low Pressure Air/Water - Includes 1/2 in x 35 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894695
MFR #RT835-OLP

Mfr description
RT835-OLP HOSE REEL, AIR/WATER W/ HOSE
  • The RT Series is an economical choice for a medium duty, lighter weight, spring-driven hose reel for applications that are less demanding, yet require a product that can withstand industrial and commercial use
  • The industrial grade drive spring is protected from the environment in a polypropylene spool for longer service life
  • Guide arm adjusts to seven positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.54/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    35 ft
  • Nominal Hose Outer Diameter
    0.750 in
  • Overall Height
    17.625 in
  • Overall Length
    16.500 in
  • Overall Width
    6.250 in
  • Weight
    29.00 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    1/2 in x 35 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    1/2 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000075
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    35 ft
  • UPC_NO
    699567000075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)