Motion
S14-260044
High Pressure Grease Hose Assembly - 2 ft, 3/8 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 4000 psi
MI ITEM #02894705
MFR #S14-260044
Your Price$72.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Grease Hose Assembly - 2 ft, 3/8 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 4000 psi
MI ITEM #02894705
MFR #S14-260044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.11/each(List $90.14)

Overview

Mfr description
S14-260044 HOSE ASS'Y

Specifications

  • Hose Type
    Grease
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    4000 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    1/2 NPT Male
  • Description Keyword
    3/8 NPT Male Inlet x 1/2 NPT Male Outlet
  • Length
    2 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567004677
  • UPC_NO
    699567004677
  • Weight
    94.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text