Motion
S600100-4
Twin Welding Hose Assembly - 4 ft, 1/4 in ID, 9/16-18 Female Inlet x 9/16-18 Female Outlet, 200 psi
MI ITEM #02894836
MFR #S600100-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Welding Hose Assembly - 4 ft, 1/4 in ID, 9/16-18 Female Inlet x 9/16-18 Female Outlet, 200 psi
MI ITEM #02894836
MFR #S600100-4

Mfr description
S600100-4 HOSE ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 ft
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.25 in
  • Weight
    39.00 lbs

Details

  • Description Keyword
    9/16-18 Female Inlet x 9/16-18 Female Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    9/16-18 Female
  • Hose End 2
    9/16-18 Female
  • Hose Type
    Welding
  • Manufacturer Upc Number
    699567004691
  • Working Pressure
    200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)