Motion
S600100-6
Twin Welding Hose Assembly - 6 ft, 1/4 in ID, 9/16-18 Female Inlet x 9/16-18 Female Outlet, 200 psi
MI ITEM #02894837
MFR #S600100-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Welding Hose Assembly - 6 ft, 1/4 in ID, 9/16-18 Female Inlet x 9/16-18 Female Outlet, 200 psi
MI ITEM #02894837
MFR #S600100-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S600100-6 HOSE ASS'Y

Specifications

  • Hose Type
    Welding
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • Hose End 1
    9/16-18 Female
  • Hose End 2
    9/16-18 Female
  • Description Keyword
    9/16-18 Female Inlet x 9/16-18 Female Outlet
  • Length
    6 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567004707
  • Weight
    27.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought