Motion
S601024-2
Air/Water Inlet Hose Assembly - 2 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 300 psi
MI ITEM #02894942
MFR #S601024-2
Price$61.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air/Water Inlet Hose Assembly - 2 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 300 psi
MI ITEM #02894942
MFR #S601024-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.52/each

Specifications

Dimensions

  • Length
    2 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.60 in
  • Weight
    0.40 lbs

Details

  • Description Keyword
    3/8 NPT Male Inlet x 3/8 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    3/8 NPT Male
  • Hose Type
    Air & Water
  • Manufacturer Upc Number
    699567004608
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567004608
  • Working Pressure
    300 psi

Overview

Mfr description
S601024-2 HOSE ASS'Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought