Motion
S601027-2
Air/Water Inlet Hose Assembly - 2 ft, 1 in ID, 3/4 NPT Male Inlet x 1 NPT Male Outlet, 300 psi
MI ITEM #02894944
MFR #S601027-2
List Price$126.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air/Water Inlet Hose Assembly - 2 ft, 1 in ID, 3/4 NPT Male Inlet x 1 NPT Male Outlet, 300 psi
MI ITEM #02894944
MFR #S601027-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.40/each for your price

Overview

Mfr description
S601027-2 HOSE ASS'Y

Specifications

  • Hose Type
    Air & Water
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    1 NPT Male
  • Description Keyword
    3/4 NPT Male Inlet x 1 NPT Male Outlet
  • Length
    2 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567004622
  • UPC_NO
    699567004622
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text