Motion
S601031-6
Twin Welding Hose Assembly - 6 ft, 1/4 in ID, 9/16-18 Female Inlet x 9/16-18 Female Outlet, 200 psi
MI ITEM #02894947
MFR #S601031-6
Your Price$135.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Welding Hose Assembly - 6 ft, 1/4 in ID, 9/16-18 Female Inlet x 9/16-18 Female Outlet, 200 psi
MI ITEM #02894947
MFR #S601031-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.87/each(List $156.25)

Overview

Mfr description
S601031-6 HOSE ASS'Y

Specifications

  • Hose Type
    Welding
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    9/16-18 Female
  • Hose End 2
    9/16-18 Female
  • Description Keyword
    9/16-18 Female Inlet x 9/16-18 Female Outlet
  • Length
    6 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567004738
  • UPC_NO
    699567004738
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought