Motion
SCA3850 OLP
Composite Hose Reel for Low Pressure Chemical Delivery - Includes 1/2 in x 50 ft Hose, 232 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02894956
MFR #SCA3850 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Composite Hose Reel for Low Pressure Chemical Delivery - Includes 1/2 in x 50 ft Hose, 232 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02894956
MFR #SCA3850 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCA3850 OLP HOSE REEL W/ CHEMICAL HOSE
  • The Series S reels are economical, lighter weight, easy to handle and meet the demands of a medium duty industrial grade reel for continuous operation
  • Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to the vast majority of acids, alkalis and UV rays
  • The design protects the hose and allows easy cleaning of both hose and reel
  • Poly Case - Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to a vast majority of acids, alkalis and UV rays
  • Vented Case - the reel is ideal for outdoor applications with and openings that allow water to drain External hose tensioning
  • Hoses can easily be replaced and re-tensioned without disassembling the reel

Specifications

  • Pressure Application
    Low Pressure Chemical Delivery
  • Hose Inside Diameter
    1/2 in
  • Nominal Hose Outer Diameter
    0.781 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    232 psi
  • Hose Outlet
    1/2 NPT - Male
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Type
    PVC
  • Application
    Chemical Delivery
  • Maximum Temperature
    140 °F
  • Overall Length
    22.750 in
  • Overall Width
    9.500 in
  • Overall Height
    19.000 in
  • Manufacturer Upc Number
    699567002796
  • Harmonization Code
    8479.89.9899
  • Weight
    22 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought