Motion
SGA3650 OLP
Composite Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 232 psi, Red, 3/8 NPT - Female Inlet, Ceiling Mount, Floor Mount, Wall Mount
Mi Item #02894957
MFR #SGA3650 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Composite Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 232 psi, Red, 3/8 NPT - Female Inlet, Ceiling Mount, Floor Mount, Wall Mount
Mi Item #02894957
MFR #SGA3650 OLP

Mfr description
SGA3650 OLP HOSE REEL AIR/WATER W/HOSE
  • The Series S reels are economical, lighter weight, easy to handle and meet the demands of a medium duty industrial grade reel for continuous operation
  • Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to the vast majority of acids, alkalis and UV rays
  • The design protects the hose and allows easy cleaning of both hose and reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.621 in
  • Overall Height
    19.000 in
  • Overall Length
    22.750 in
  • Overall Width
    9.500 in
  • Weight
    21 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000402
  • Maximum Temperature
    150 °F
  • Mount Type
    Ceiling Mount, Floor Mount, Wall Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    232 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567000402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)