Motion
SGA3665 OLP
Composite Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 65 ft Hose, 232 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #02894958
MFR #SGA3665 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Composite Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 65 ft Hose, 232 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #02894958
MFR #SGA3665 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SGA3665 OLP HOSE REEL AIR/WATER W/HOSE
  • The Series S reels are economical, lighter weight, easy to handle and meet the demands of a medium duty industrial grade reel for continuous operation
  • Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to the vast majority of acids, alkalis and UV rays
  • The design protects the hose and allows easy cleaning of both hose and reel
  • Poly Case - Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to a vast majority of acids, alkalis and UV rays
  • Vented Case - the reel is ideal for outdoor applications with and openings that allow water to drain External hose tensioning
  • Hoses can easily be replaced and re-tensioned without disassembling the reel

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    0.621 in
  • Hose Length
    65 ft
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Rated Pressure
    232 psi
  • Hose Outlet
    3/8 NPT - Male
  • Description Keyword
    3/8 in x 65 ft Hose
  • Hose Type
    PVC
  • Application
    Air, Water
  • Maximum Temperature
    150 °F
  • Overall Length
    22.750 in
  • Overall Width
    9.500 in
  • Overall Height
    19.000 in
  • Manufacturer Upc Number
    699567000402
  • Harmonization Code
    8479.89.9899
  • Weight
    25 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought