Motion
SWA3850 OLP
Composite Hose Reel for Low Pressure Hot Water - Includes 5/8 in x 50 ft Hose, 125 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894962
MFR #SWA3850 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Composite Hose Reel for Low Pressure Hot Water - Includes 5/8 in x 50 ft Hose, 125 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894962
MFR #SWA3850 OLP

Mfr description
SWA3850 OLP HOSE REEL, W/ WATER HOSE
  • The Series S reels are economical, lighter weight, easy to handle and meet the demands of a medium duty industrial grade reel for continuous operation
  • Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to the vast majority of acids, alkalis and UV rays
  • The design protects the hose and allows easy cleaning of both hose and reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    5/8 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.750 in
  • Overall Height
    19.000 in
  • Overall Length
    22.750 in
  • Overall Width
    9.500 in
  • Weight
    65.00 lbs

Details

  • Application
    Water
  • Description Keyword
    5/8 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/4 NH - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567002772
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Water
  • Rated Pressure
    125 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)