Motion
T-1118-12
Safe-T-Reel Heavy Duty Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 75 ft Hose, 250 psi, Red, 1 NPT - Female Inlet, 1 NPT - Female Outlet
Mi Item #02894966
MFR #T-1118-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Reel Heavy Duty Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 75 ft Hose, 250 psi, Red, 1 NPT - Female Inlet, 1 NPT - Female Outlet
Mi Item #02894966
MFR #T-1118-12

Mfr description
T-1118-12 HOSE REEL, AIR/WATER NO HOSE
  • Series T reels are ideal for applications where space, weight, and flexibility are key, these reels are designed for manual winding of welding cable
  • Versatile in function, select configurations to suit specific needs
  • Oversized Bearings - Heavy duty shaft with tapered roller bearings offer high rigidity and spool support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Overall Height
    19 in
  • Overall Length
    18 in
  • Overall Width
    15.75 in
  • Weight
    138.00 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 3/4 in x 75 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567004271
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)