Motion
T-1225-04-100T

REELCRAFT IND. INC.
T-1225-04-100T

Safe-T-Reel T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 1/4 in x 100 ft Hose, Hand Crank, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
Mi Item #02894968
MFR #T-1225-04-100T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
T-1225-04-100T

Safe-T-Reel T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 1/4 in x 100 ft Hose, Hand Crank, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
Mi Item #02894968
MFR #T-1225-04-100T

Mfr description
T-1225-04-100T HOSE REEL W/ HOSE
  • Series T reels are ideal for applications where space, weight, and flexibility are key, these reels are designed for manual winding of welding cable
  • Versatile in function, select configurations to suit specific needs
  • Oversized Bearings - Heavy duty shaft with tapered roller bearings offer high rigidity and spool support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    100 ft
  • Nominal Hose Outer Diameter
    0.530 in
  • Overall Height
    19 in
  • Overall Length
    16.125 in
  • Overall Width
    18 in
  • Weight
    0.72 lbs

Details

  • Description Keyword
    with 1/4 in x 100 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567005599
  • Maximum Temperature
    150 °F
  • Oxy-Fuel Type
    Acetylene
  • Rated Pressure
    200 psi
  • Reel Inlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Reel Outlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Welding Hose Outlet
    (2) B-Size 9/16 – 18 (F) LH/RH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)