Motion
T-1226-06
Safe-T-Reel T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding (Bare Reel) - 3/8 in x 100 ft Hose, Hand Crank, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
MI ITEM #02894969
MFR #T-1226-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Reel T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding (Bare Reel) - 3/8 in x 100 ft Hose, Hand Crank, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
MI ITEM #02894969
MFR #T-1226-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-1226-06 HOSE REEL, GAS WELD NO HOSE
  • Series T reels are ideal for applications where space, weight, and flexibility are key, these reels are designed for manual winding of welding cable
  • Versatile in function, select configurations to suit specific needs
  • Oversized Bearings - Heavy duty shaft with tapered roller bearings offer high rigidity and spool support
  • Series T Series Twin Hose Gas Welding hand crank reels are very robust and ideal for the most demanding applications
  • The basic reel with T Grade hose can be used for a variety of welding gases such as mapp gas, propane gas, natural gas, and fuel gases
  • Non-conductive Spools - The glass filled nylon spools are very strong and durable
  • Light weight and strong - a substantial welded aluminum base is used to support the weight of the spool

Specifications

  • Type
    Gas Welding
  • Oxy-Fuel Type
    Acetylene
  • Hose Length
    100 ft
  • Nominal Hose Outer Diameter
    0.625 in
  • Hose Inside Diameter
    3/8 in
  • Reel Inlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Reel Outlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Description Keyword
    3/8 in x 100 ft Hose
  • Maximum Temperature
    150 °F
  • Rated Pressure
    200 psi
  • Manufacturer Upc Number
    699567004295
  • Harmonization Code
    8479.89.9899
  • Weight
    166.00 lbs
  • Manufacturer Catalog
  • Overall Height
    19 in
  • Overall Length
    16.125 in
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text