Motion
T-1535-123-200

REELCRAFT IND. INC.
T-1535-123-200

Heavy Duty Hand Crank Cable Storage Reel - Fying Leads, 200 ft, 20 A, 12 AWG
MI ITEM #02894975
MFR #T-1535-123-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
T-1535-123-200

Heavy Duty Hand Crank Cable Storage Reel - Fying Leads, 200 ft, 20 A, 12 AWG
MI ITEM #02894975
MFR #T-1535-123-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-1535-123-200 CORD REEL WITHOUT CORD

Specifications

  • Cord Ending
    Fying Leads
  • Cord Length
    200 ft
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Description Keyword
    Fying Leads
  • Current
    20 A
  • Material
    Aluminum/Composite
  • Series
    Safe-T-Reel
  • Housing Color
    Black
  • Drive Mechanism
    Hand Crank
  • Manufacturer Upc Number
    699567004233
  • Weight
    1.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought